Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Turbine-Type Agitator, PTFE, 19mm, Ace Glass Incorporated

Supplier: ACE GLASS, INC.
8093-16 8093-22 8093-12 8093-15
A 102 or 152mm total diameter, PTFE agitator for 19mm O.D

drilled or knob-type shafts. The turbine blade unit is removable. Shaft opening is open straight through to allow positioning of agitator at any height on the shaft. Complete assemblies are supplied with turbine, collar, and lock nut. Agitator is not supplied with shaft.




 

ORDER

Expand All / Collapse All
Description Fits Shaft Diameter Supplier No. VWR Catalog Number Unit Price Quantity
Turbine-Type Agitator, 102 mm, (Complete) 19 mm 8093-12 89062-164 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
Turbine-Type Agitator, 152 mm, (Complete) 19 mm 8093-22 89062-172 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
Replacement Blades, 102 mm 8093-15 89062-168 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
Replacement Blades, 152 mm 8093-16 89062-144 Each Retrieving
Product available on GSA Advantage® Small Business Enterprise
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping