4-Benzylphenylacetonitrile 97%

Supplier: Thermo Scientific Chemicals
Danger

L19332-MD L19332-03 L19332-03 L19332-MD
AAAL19332-MDEA 43.98 USD
CAAAAL19332-03 AAAL19332-MD AAAL19332-03 CAAAAL19332-MD
4-Benzylphenylacetonitrile 97%
4-Benzylphenylacetonitrile
Formula: C₁₅H₁₃N
Boiling Pt: 145…150 °C/0.05 mm
Melting Pt: 34…37 °C
Storage Temperature: Ambient
UN: 3439
ADR: "6.1",III

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR