N-Bromoacetamide 95%

Supplier: Thermo Scientific Chemicals
Danger

L02953-14 L02953-06 L02953-06 L02953-14
AAAL02953-06EA 90.19 USD
AAAL02953-06 AAAL02953-14 CAAAAL02953-06 CAAAAL02953-14
N-Bromoacetamide 95%
N-Bromoacetamide
Formula: C₂H₄BrNO
Melting Pt: 102…106 °C
Storage Temperature: Refrigerator
EINECS: 201-181-0
UN: 3261
ADR: "8",III

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR