2-Methoxyethyl chloroformate tech. 85%, Technical Grade

Danger

H25937-AK
AAH25937-AKEA 957.03 USD
AAH25937-AK
2-Methoxyethyl chloroformate tech. 85%, Technical Grade
2-Methoxyethyl chloroformate
Formula: C₄H₇ClO₃
Boiling Pt: 157…158 °C
Density: 1.192
Flash Pt: 59 °C(138 °F)
Storage Temperature: Ambient
EINECS: 211-026-9
UN: 2742
ADR: "6.1",II

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR