3-Isopropoxypropylamine 98+%

Danger

B23748-AK B23748-AD B23748-AD B23748-AK
AAB23748-AKEA 378.73 USD
CAAAB23748-AD CAAAB23748-AK AAB23748-AK AAB23748-AD
3-Isopropoxypropylamine 98+%
3-Isopropoxypropylamine
Formula: C₆H₁₅NO
Boiling Pt: 149…151 °C
Density: 0.840
Flash Pt: 42 °C(108 °F)
Storage Temperature: Ambient
EINECS: 220-816-2
UN: 1993
ADR: "3",III

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR