4-Acetoxy-3-bromo-5-methoxybenzonitrile

Supplier: Matrix Scientific
Danger

Synonyms: 3-Bromo-5-methoxy-4-acetoxybenzonitrile2-Bromo-4-cyano-6-methoxyphenyl acetate

039987-500MG
101848-612EA 217.35 USD
101848-612
4-Acetoxy-3-bromo-5-methoxybenzonitrile
4-Acetoxy-3-bromo-5-methoxybenzonitrile
Formula: C₁₀H₈BrNO₃
Boiling Pt: 61 °C (1013 hPa)
Density: 1.71 g/cm³ (20 °C)
EINECS: 264-750-2
UN: 1993
ADR: 3,III

Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR