Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Decade® Industrial Back Supports, Chase Ergonomics

Supplier: CHASE ERGONOMICS
46433 46431 46432 46430
Industrial weight knit elastic cinch and shoulder straps provide long-lasting durability

  • Industrial-weight knit elastic cinch and shoulder straps provide long-lasting durability
  • Shoulder strap guides are easily adjustable and triple-lock cinch allows belt to be easily tightened
  • Number of flexible boning stays increases with support size
  • Interior grip material and flexible binding help keep support in place low on the hips
  • Machine washable
  • 20.3cm (8") high

Shoulder strap guides are easily adjustable and triple lock cinch allows belt to be easily tightened. Number of flexible boning stays increases with support size. Interior grip material and flexible binding help keep support in place low on the hips. Supports are machine washable and 20.3cm (8") high. Hook and loop closures.

Ordering information: To fit, measure around hips below navel.



 

ORDER

Expand All / Collapse All
Size Color Waist Size Supplier No. VWR Catalog Number Unit Price Quantity
Large Black 99.1–111.8 cm (39–44") 46433 56660-006 Case of 10 Retrieving
Each Retrieving
Medium Black 83.8–96.5 cm (33–38") 46432 56660-004 Case of 10 Retrieving
Each Retrieving
Small Black 71.1–81.3 cm (28–32") 46431 56660-002 Case of 10 Retrieving
Each Retrieving
X-Small Black 58.4–68.6 cm (23–27") 46430 56660-024 Case of 10 Retrieving
Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty