Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Visions in Education Grade K Science Kit

Supplier: VWR
WARD470058-914 WARD470058-908
These standards-based kits are designed to specifically align with California's science curriculum. The included kit supplies and instructions combine for fun, hands-on activities that demonstrate the core science principles at each grade level. Through interactive inquiry, your child experiences a higher level of learning and information retention that they will thoroughly enjoy. The kits include all the materials needed to complete the curriculum activities. Written materials to accompany the kits are available online. Elementary kits have 2-4 activities per standard set (Life Science, Physical Science, etc.). All materials are packaged in a clear, durable storage tote.

Contents:
Rock Sample Kit, 9 specimens
Granite Specimens, Pkg. of 20
Leaf Samples, Set of 4
Lima Bean Seeds
How a Seed Grows Book
Rain Book
Where Does the Garbage Go?
My Science Journal
Plastic Flower Pot
Watering Can
Potting Soil
Assorted Package of Feathers
Modeling Clay
Wiggle Eyes
Alcino Bar Magent
Ziplip Plastic Bags
Clear Plastic Cups, Set of 2
9" Paper Plates, Set of 8
Food Coloring, Set of 4
Aluminum Foil Pan


The activities in the kit teach to these Grade K standards:
Physical Science
1.a Students know objects can be described in terms of the materials they are made of (e.g., clay, cloth, paper) and their physical properties (e.g., color, size, shape, weight, texture, flexibility, attraction to magnets,
1.c Students know water left in an open container evaporates (goes into the air) but water in a closed container does not.

Life Sciences
2.c Students know how to identify major structures of common plants and animals (e.g., stems, leaves, roots, arms, wings, legs).

Earth Science
3.a Students know characteristics of mountains, rivers, oceans, valleys, deserts, and local landforms.
3.c Students know how to identify resources from Earth that are used in everyday life and understand that many resources can be conserved.

Investigation & Experimentation
4.a Observe common objects by using the five senses. [Caution: Observational activities associated with tasting and smelling should be conducted only under parental supervision at home.]
4.b Describe the properties of common objects.
4.c c. Describe the relative position of objects using one reference (e.g., above or below).
4.d Compare and sort common objects by one physical attribute (e.g., color, shape, texture, size, weight).
4.e Communicate observations orally and through drawings.

Contents Refill Consumable Kit:
Box, Curricu-Lab 11.125x8.75x4"
Eyes, Wiggle, Round, 10 mm
Clay, Modeling, (four colors) lb
Cup, Plastic, Clear Cocktail, 9 oz, Set of 2
Lid, Cocktail Cup 9 oz (21903-20)
RML,Visons, Gr K Consumable Kit
Visions, Gr K Cons Bin Lbl for Box
Box LBL, Visions Gr K Cons Kit
Seeds, Lima Bean 2 oz
Food Coloring, 8 mL each, Set/4
Soil, Potting 500 g
Plate, Paper, 9", Pkg 8
Bag, Plastic, Zip Lip, 6" x 8"
Journal, My Science Journal TD/CT



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Visions in Education Grade K Science Kit   470058-908 Kit of 1 Retrieving
Visions in Education Grade K Science Kit, Refill Consumable Kit   470058-914 Kit of 1 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty