Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Visions in Education Grade 6 Science Kit

Supplier: VWR
WARD470059-010 WARD470059-006
These standards-based kits are designed to specifically align with California’s science curriculum. The included kit supplies and instructions combine for fun, hands-on activities that demonstrate the core science principles at each grade level. Through interactive inquiry, your child experiences a higher level of learning and information retention that they will thoroughly enjoy. The kits include all the materials needed to complete the curriculum activities. Written materials to accompany the kits are available online. Elementary kits have 2–4 activities per standard set (Life Science, Physical Science, etc.). All materials are packaged in a clear, durable storage tote.



Contents:
Fine Sand, 1 lb.
Pebbles/Gravel, 1 lb.
Assorted Shells, Pkg. of 30
Clear Plastic Cup, 16 oz.
Wood Block, 2" x 4" x 6", Set of 2
Modeling Clay, 4 c olors, 1 lb
Slinky
Alcino Bar Magnet w/Marked Poles
Plastic Zip Lip Bags, 6" x 8", Set of 3
Corrugated Cardboard, 20 x 20cm, Set of 8
Thermometer,(-40C - 50C/-40F - 120F)
Warming Candle
Metal Can, 500 mL , Set of 2
Low-Form Beaker, 250 mL
Metal Tablespoon
Enamel Coated Metal Cup, 10 oz.
Liquid Crystal Strip, 1" x 6"
Masking Tape, 3/4" x 60 yards
Metric/English Plastic Ruler
Xtra Fine Tip, Permanent Marker
Wood Dowel, 4" x 1/8"
World Map, 10" x 15"
Plastic Knife
Blank Index Cards, 3" x 5", Pkg. of 100
Red Acrylic Yarn, 1 Skein
White Vinegar, 473 mL
Disposable Pipettes, 150 x 5 mm
Electronic LED Stopwatch
Paper Confetti, Approx. 1 cup
Oven Mitten
Dark Red Food Coloring, 30mL
Aluminum Foil Pan, 1.5" x 4.75", Set of 4
Aluminum Foil Pan, 13" x 9" x 2"
Aluminum Foil Pan, 8"x 8"x 11/4"

The activities in the kit teach to these Grade 1 standards:

3.b Students know when liquid water evaporates, it turns into water vapor in the air and can reappear as a liquid when cooled or as a solid if cooled below the freezing point of water.

Shaping Earth’s Surface
2.a Students know water running downhill is the dominant process in shaping the landscape, including California’s landscape.

Heat (Thermal Energy) (Physical Science)
3.a Students know energy can be carried from one place to another by heat flow or by waves, including water, light and sound waves, or by moving objects.
3.b Students know that when fuel is consumed, most of the energy released becomes heat energy.

Ecology (Life Sciences)
4.e Students know differences in pressure, heat, air movement, and humidity result in changes of weather.
Resources
5.a Students know energy entering ecosystems as sunlight is transferred by producers into chemical energy through photosynthesis and then from organism to organism through food webs.
6.a Students know the utility of energy sources is determined by factors that are involved in converting these sources to useful forms and the consequences of the conversion process.
Contents Refill Consumable Kit:
Box, Curricu-Lab 15.75 x 11.125 x 4"
Marker, Xtra Fine Tip, Permanent,
Candle, Warming, Tea Light
Clay, Modeling, (four colors) lb
Food Coloring, Dark Red, 30 mL
Knife, Plastic Each
Pan, Aluminum Foil, 1.5" x 4.75", Pkg 4
Cup, Plastic, Clear, 16 oz
Yarn, Red Skein, Acrylic
RML,Visons, Gr 6 Consumable Kit
Visions Gr 6 Cons, Bin Lbl for Box
Box LBL.



 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Visions in Education Grade 6 Science Kit, Refill Consumable Kit   470059-010 Kit of 1 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping