Visions in Education Grade 3 Science Kit

WARD470058-956 WARD470058-962
470058-962KT 61.48 USD
470058-962 470058-956
Visions in Education Grade 3 Science Kit
These standards-based kits are designed to specifically align with California's science curriculum. The included kit supplies and instructions combine for fun, hands-on activities that demonstrate the core science principles at each grade level. Through interactive inquiry, your child experiences a higher level of learning and information retention that they will thoroughly enjoy. The kits include all the materials needed to complete the curriculum activities. Written materials to accompany the kits are available online. Elementary kits have 2-4 activities per standard set (Life Science, Physical Science, etc.). All materials are packaged in a clear, durable storage tote.

Contents:
Fish Plastic Squeeze Toy
Cornstarch, 500g (3.5 cups)
Tacon Elementary Microscope
Baloon Car
Metric/English Tape Measure, 1.5 m
White Chalk, Pkg. of 12
Plastic Flashlight
Carbon Zinc D Batteries, Set of 2
Acrylic Filters, Set of 5
Corrugated Cardboard, 20 x 30cm
Acetate Sheet, 81/2" x 11"
Black Construction Paper, 15 sheets
Styrofoam Ball, 4" dia.
Wood Dowel, 12" x 1/4"
Star & Planet Locator Chart
The Moon Seems to Change Book
Lunar Cycle Banner
Laser Pointer w/Keychain
Plastic Mirrors, 7.5 x 12.5cm, Pkg. of 6
Mirror Supports, Pkg. of 6
Spray Bottle, 8 oz
Onto the Desert Game
My Science Journal.

The activities in the kit teach to these Grade 3 standards:

Physical Science (Energy and Matter)
1.b Students know sources of stored energy take many forms, such as food, fuel, and batteries.
1.c Students know machines and living things convert stored energy to motion and heat.
1.d Students know energy can be carried from one place to another by waves, such as water waves and sound waves, by electric current, and by moving objects.
1.f Students know evaporation and melting are changes that occur when the objects are heated.
1.g Students know that when two or more substances are combined, a new substance may be formed with properties that are different from those of the original materials.

Physical Science (Light)
2.a Students know sunlight can be blocked to create shadows.
2.b Students know light is reflected from mirrors and other surfaces.
2.c Students know the color of light striking an object affects the way the object is seen.

Earth Science
4.a Students know the patterns of stars stay the same, although they appear to move across the sky nightly, and different stars can be seen in different seasons.
4.b Students know the way in which the Moon’s appearance changes during the four-week lunar cycle.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR