Poly ProBath Water Baths

Supplier: REVOLUTIONARY SCIENCE SE
RS-PB-300WI-FI RS-PB-100-WIFI RS-PB-100 RS-PB-300
470312-808EA 1144.3 USD
470312-808 470235-878 470312-810 470006-622
Poly ProBath Water Baths
Baths Water Baths, Unstirred
The Poly ProBath is ideal for a variety of lab applications.

  • Temperature uniformity of ±0.4°C
  • Large Digital Display
  • Single two button operation
  • Temperature range: Ambient to 99.9°C
  • 2 year, repair or replacement warranty

Ideal for a variety of lab applications, this corrosion resistant polypropylene chamber is extremely simple to use and easy to clean. Whether you need to simply keep media warm or maintain precise temperature control for an experiment, this chamber will deliver consistent results. A digital microcomputer temperature controller with simple 2-button operation and 3-digit digital display is user-friendly and highly accurate. Lower water detection system sounds alarm and automatically shuts off power if water level falls beneath 1". Includes polycarbonate cover and instructions.

WiFi: The WiFi model allows logging data to the cloud or computer, and monitoring/controlling the bath remotely.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR