Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Precoiled Pipe Markers- Cold Water Supply W/G, NMC

Supplier: NATIONAL MARKER COMP.
A4021 G4021 F4021 E4021 C4021 B4021 D4021 H4021
Use on wet, oily and dusty pipes where pressure sensitive vinyl markers won't hold

Can be removed and reapplied in other areas.

Certifications: Meets ANSI A13.1-2007.



 

ORDER

Expand All / Collapse All
For Size Height Legend Supplier No. VWR Catalog Number Unit Price Quantity
1.9 - 2.54 cm (3/4 - 1") pipe 1.27 cm (1/2") Cold Water Supply W/G A4021 94003-322 Each Retrieving
11.75 - 14.92 cm (45/8 - 57/8") pipe 3.18 cm (11/4") Cold Water Supply W/G E4021 94012-584 Each Retrieving
15.24 - 20.32 cm (6 - 8") pipe 3.18 cm (11/4") Cold Water Supply W/G F4021 94013-780 Each Retrieving
2.86 - 6.03 cm (11/8 - 23/8") pipe 1.9 cm (3/4") Cold Water Supply W/G B4021 94004-096 Each Retrieving
20.32 - 25.4 cm (8 -10") pipe 6.35 cm (21/2") Cold Water Supply W/G G4021 94014-326 Each Retrieving
25.4 cm (10") pipe 8.89 cm (31/2") Cold Water Supply W/G H4021 94015-106 Each Retrieving
6.35 - 8.26 cm (21/2 - 31/4") pipe 3.18 cm (11/4") Cold Water Supply W/G C4021 94005-492 Each Retrieving
8.57 - 11.43 cm (32/5 - 41/2") pipe 3.18 cm (11/4") Cold Water Supply W/G D4021 94009-404 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping