Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Talon® Self Retracting Lifelines, DBI/Sala

Supplier: ORS NASCO, INC.
Talon®
098-3101001 098-3101000
  • Also available with large gate hooks
  • Soft cover shock absorber for comfort
  • Includes easy to use swiveling self locking snap hook with new ANSI compliant 3,600 lb gate
  • Mounts directly to the back of most any full body harness
  • Web line to arrest falls within 42" while limiting arresting forces to 900 lb



 

ORDER

Expand All / Collapse All
Connection Type Hook Opening Material Load Capacity Length Weight Supplier No. VWR Catalog Number Unit Price Quantity
Self-Locking Swivel Snap, Ø 1" 3/4" Nylon Web 3600 lb [Max] 8 ft 3 lbs. 098-3101001 300058-308 Each Retrieving
Swivel Snaps, Black, Ø 1" with 1 Leg 3/4" Nylon Web 3600 lb [Max] 8 ft - 098-3101000 300075-622 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping