Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Heavy-Duty Pipe Wrenches, Proto®

Supplier: Proto®
577-810HD 577-812HD 577-836HD 577-824HD 577-814HD 577-806HD 577-848HD 577-818HD 577-808HD
  • Jaw provides maximum strength
  • Instant grip, easy release full floating hook jaw
  • Large knurl and power threads for positive jaw adjustment



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Material Overall Length Jaw Size Measuring System Weight Handle Type Supplier No. VWR Catalog Number Unit Price Quantity
Forged Alloy Steel 18" 3 1/2" [Max] Inch 6.02 lb Flat 577-818HD 300000-554 Each Retrieving
Forged Alloy Steel 24" 4" [Max] Inch 9.83 lb Flat 577-824HD 300000-556 Each Retrieving
Forged Alloy Steel 36" 5" [Max] Inch 19.07 lb Flat 577-836HD 300000-558 Each Retrieving
Forged Alloy Steel 6" 3/4" [Max] Inch 0.45 lb Flat 577-806HD 300000-562 Each Retrieving
Forged Alloy Steel 10" 1 1/2" [Max] Inch 1.76 lb Flat 577-810HD 300000-548 Each Retrieving
Forged Alloy Steel 8" 1" [Max] Inch 0.87 lb Flat 577-808HD 300000-563 Each Retrieving
Forged Alloy Steel 48" 6" [Max] Inch 34.34 lb Flat 577-848HD 300000-560 Each Retrieving
Forged Alloy Steel 12" 2" [Max] Inch 2 3/4 lb Flat 577-812HD 300000-550 Each Retrieving
Forged Alloy Steel 14" 2" [Max] Inch 3.61 lb Flat 577-814HD 300000-552 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Type Pipe
Head Angle 90°
Opening Type Jaw
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty