Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Foot Pound Torque Wrenches, Proto®

Supplier: Proto®
577-6017B
  • Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
  • Calibration is accomplished by manual loading the torque wrenches
  • Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance



 

ORDER

Expand All / Collapse All
Material Overall Length Finish Weight Head Type Supplier No. VWR Catalog Number Unit Price Quantity
Steel 41 1/4" Chrome 11.20 lb Fixed 577-6017B 300027-206 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Type Torque
Torque 90.00 ft lb [Min], 600.00 ft lb [Max]
Drive Size 3/4 in
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping