Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

6-Point Heavy-Duty Striking Wrenches, Proto®

Supplier: Proto®
577-2762SW 577-2720SW 577-2741SW 577-2750SW 577-2723SW 577-2735SW 577-2756SW 577-2744SW 577-2732SW 577-2738SW 577-2717SW 577-2747SW 577-2726SW 577-2729SW
  • Large striking surface
  • Efficient transmittal of force to fastener
  • Straight handle design prevents wrench from cocking when struck
  • Box opening remains on fastener when wrench is struck
  • Heavy box walls provide greater torque transmission
  • Short handle permits work in close quarters
  • For where extreme force is needed to loosen or set large fasteners



 

ORDER

Expand All / Collapse All
Material Head Width Overall Length Finish Head Thickness Jaw Size Measuring System Weight Handle Type No. of Points Supplier No. VWR Catalog Number Unit Price Quantity
Forged Alloy Steel 3 9/32 in 11 5/16" Black Oxide 1 15/64 in 2 3/16" Inch 5.33 lb Straight 6 577-2735SW 300024-372 Each Retrieving
Forged Alloy Steel 5 35/64 in 14 1/2" Black Oxide 1 23/32 in 3 7/8" Inch 13.05 lb Straight 6 577-2762SW 300024-392 Each Retrieving
Forged Alloy Steel 2 17/64 in 10 19/32" Black Oxide 7/8 in 1 7/16" Inch 2.49 lb Straight 6 577-2723SW 300024-362 Each Retrieving
Forged Alloy Steel 4 23/64 in 13 7/16" Black Oxide 1 17/32 in 2 15/16" Inch 7.53 lb Straight 6 577-2747SW 300024-380 Each Retrieving
Forged Alloy Steel 4 31/64 in 14 1/8" Black Oxide 1 23/32 in 3 1/2" Inch 10.33 lb Straight 6 577-2756SW 300024-386 Each Retrieving
Forged Alloy Steel 3 13/32 in 12 3/8" Black Oxide 1 7/16 in 2 3/8" Inch 5.63 lb Straight 6 577-2738SW 300024-374 Each Retrieving
Forged Alloy Steel 2 in 10 1/4" Black Oxide 23/32 in 1 1/4" Inch 1.72 lb Straight 6 577-2720SW 300024-360 Each Retrieving
Forged Alloy Steel 4 31/64 in 13 13/16" Black Oxide 1 41/64 in 3 1/8" Inch 9.53 lb Straight 6 577-2750SW 300024-384 Each Retrieving
Forged Alloy Steel 4 11/64 in 13 1/16" Black Oxide 1 17/32 in 2 3/4" Inch 7.69 lb Straight 6 577-2744SW 300024-378 Each Retrieving
Forged Alloy Steel 2 21/32 in 11 5/16" Black Oxide 63/64 in 1 13/16" Inch 3.49 lb Straight 6 577-2729SW 300024-366 Each Retrieving
Forged Alloy Steel 3 1/32 in 11 21/32" Black Oxide 1 7/32 in 2" Inch 4.73 lb Straight 6 577-2732SW 300024-370 Each Retrieving
Forged Alloy Steel 3 3/4 in 12 11/16" Black Oxide 1 17/32 in 2 9/16" Inch 6.47 lb Straight 6 577-2741SW 300024-376 Each Retrieving
Forged Alloy Steel 2 31/64 in 10 15/16" Black Oxide 61/64 in 1 5/8" Inch 3.17 lb Straight 6 577-2726SW 300024-364 Each Retrieving
Forged Alloy Steel 1 25/32 in 9 7/8" Black Oxide 5/8 in 1 1/16" Inch 1.62 lb Straight 6 577-2717SW 300024-358 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Type Striking
Opening Type Box
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping