450HS Tool Cabinets, Proto®, ORS Nasco

Supplier: ORS Nasco
577-453441-6RD
300025-154EA 3191.41 USD
300025-154
450HS Tool Cabinets, Proto®, ORS Nasco
Furniture Storage Cabinets
Tool cabinets made of 14, 16 and 18 gauge steel.

  • Standard red powder coat paint finish
  • Heavy duty locks with tubular key
  • Recessed aluminum extruded drawer pulls
  • 100% full extension drawers
  • Phenolic casters - 700 lbs./caster

Maximum weight capacity for each drawer is 125 lbs.
Caster dia 6", 2" thickness

Two drawers W28xD23xH4"
Two drawers W28xD23xH1.75"
Two drawers W28xD23xH6.5"
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR