Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Digital Light Meters, Greenlee®

Supplier: Greenlee®
332-93-172
  • Measures incandescent, fluorescent, metal halide, high-pressure sodium & halogen lamp output

Ordering information: Includes (1) 9V battery and carrying case.



 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
Light Meter 332-93-172 300068-208 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Measuring Range 0.01 fc [Min], 0.10 lx [Min], 5000.00 fc [Max], 50000.00 lx [Max]
Accuracy ± 4%
Operating Temperature 32 °F [Min], 104 °F [Max]
Weight (g) 1.44 lb.
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty