Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

64 Series Digital Multimeters, Sperry Instruments

Supplier: Sperry Instruments
623-DM6450
  • Auto shut-off
  • Long flexible test leads
  • Easy to read, industry standard graphics
  • Impact grade ABS housing with over-molded grips
  • To ensure safe operation, meter includes test lead input icons for accurate lead placement every time
  • 9 Functions



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Description Voltage Supplier No. VWR Catalog Number Unit Price Quantity
Auto Range 4.00 VAC [Min], 400.00 mVDC [Min], 750.00 VAC [Max], 1000.00 VDC [Max] 623-DM6450 300053-168 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Resistance 400.00 Ohm [Min], 40.00 MOhm [Max]
Display LCD
Voltage AC/DC
Weight 1.15 lb.
Capacitance 100.0 µF [Max]
Current 400.00 µA [Min], 10.00 A [Max]
Frequency 10.0 Hz [Min], 100.0 MHz [Max]
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty