Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Safco® Public Square® Recycling Container

Supplier: Janitorial Supplies
Safco® Public Square®
SAF2981BL SAF2982BL SAF2983BL SAF2984BL
Express your environmental stance and make it easy to encourage recycling

The heavy-gauge steel container has a powder coat finish. Securing wires hold plastic container bags (not included) in place. Lids sold separately.



 

ORDER

Expand All / Collapse All
Material Shape For Use With Depth Height Width Color Opening Type Finish Capacity (Volume) Related Lid Waste Receptacle Type Supplier No. VWR Catalog Number Unit Price Quantity
Steel Square Safco® Recycling Lids 15 1/4 " 32 " 15 1/4 " Black Open Top Powder Coated 31.000 gal SAF2987BL, SAF2988BL, SAF2989BL Recycling SAF2982BL 500044-161 Each Retrieving
Product and/or packaging is safer to human and environmental health
Steel Square Safco® Recycling Lids 15 1/4 " 44 " 15 1/4 " Black Open Top Powder Coated 42.000 gal SAF2987BL, SAF2988BL, SAF2989BL Recycling SAF2984BL 500044-163 Each Retrieving
Product and/or packaging is safer to human and environmental health
Steel Square Safco® Recycling Lids 15 1/4 " 38 " 15 1/4 " Black Open Top Powder Coated 37.000 gal SAF2987BL, SAF2988BL, SAF2989BL Recycling SAF2983BL 500044-162 Each Retrieving
Product and/or packaging is safer to human and environmental health
Steel Square Safco® Recycling Lids 15 1/4 " 26 " 15 1/4 " Black Open Top Powder Coated 25.000 gal SAF2987BL, SAF2988BL, SAF2989BL Recycling SAF2981BL 500044-160 Each Retrieving
Product and/or packaging is safer to human and environmental health
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging is safer to human and environmental health
Environmental Certification GREENGUARD Certified
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping