Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Bush® Series A Hutch

Supplier: Janitorial Supplies
Bush®
BSHWC94473 BSHWC57473 BSHWC57461 BSHWC94461 BSHWC57437 BSHWC94437 BSHWC94449 BSHWC57449
Contemporary laminate hutch makes a professional statement in any office

Vacu-form, vinyl-clad doors for added durability. Fabric-covered tackboard holds memos, notes and photos. Finished back panel adds privacy and allows hutch to be used as a divider between workstations. Self-closing adjustable hinges for precise operation.



 

ORDER

Expand All / Collapse All
Material For Use With Depth Height Width Color No. of Compartments No. of Doors Compartment Depth Compartment Height Compartment Width Hutch Special Features No. of Compartments (text) Supplier No. VWR Catalog Number Unit Price Quantity
Laminated Light Pack, Series A 72" Wide Workstation Desk 13 7/8 " 36 1/2 " 72 " Galaxy, Hansen Cherry - 4 11.77" 12.99" 12.84", 27.54" 72" Wide 1 Open, 2 Enclosed BSHWC94473 500013-615 Each Retrieving
Laminated Light Pack, Series A 36" Wide Workstation Desk 13 7/8 " 36 1/2 " 36 " Natural Cherry, Slate Gray - 2 11 7/8" 13" 13 3/8" 36" Wide 1 Open, 2 Enclosed BSHWC57437 500013-606 Each Retrieving
Laminated Light Pack, Series A 36" Wide Workstation Desk 13 7/8 " 36 1/2 " 36 " Galaxy, Hansen Cherry - 2 11 7/8" 13" 13 3/8" 36" Wide 1 Open, 2 Enclosed BSHWC94437 500013-607 Each Retrieving
Laminated Light Pack, Series A 48" Wide Workstation Desk 13 7/8 " 36 1/2 " 48 " Galaxy, Hansen Cherry - 2 11.89", 11.97" 12.99" 13.45", 17.01" 48" Wide 1 Open, 2 Enclosed BSHWC94449 500013-609 Each Retrieving
Laminated Light Pack, Series A 60" Wide Workstation Desk 13 7/8 ", 13 1/2 " 36 1/2 " 60 " Natural Cherry, Slate Gray 2 4 11 7/8" 13" 27 7/8" 60" Wide - BSHWC57461 500013-610 Each Retrieving
Laminated Light Pack, Series A 72" Wide Workstation Desk 13 7/8 " 36 1/2 " 72 " Natural Cherry, Slate Gray - 4 11.77" 12.99" 12.84", 27.54" 72" Wide 1 Open, 2 Enclosed BSHWC57473 500013-616 Each Retrieving
Laminated Light Pack, Series A 48" Wide Workstation Desk 13 7/8 " 36 1/2 " 48 " Natural Cherry, Slate Gray - 2 11.89", 11.97" 12.99" 13.45", 17.01" 48" Wide 1 Open, 2 Enclosed BSHWC57449 500013-608 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping