Martin Yale® Model 1501X AutoFolder™

Supplier: Martin Yale
Martin Yale® AutoFolder™
PRE1501X
500012-150EA 1699.71 USD
500012-150
Martin Yale® Model 1501X AutoFolder™
Paper Folders and Joggers
Ideal for churches, schools, business and associations with frequent medium size jobs.

  • Simplified adjustment for folding 8.5×11" and 8.5×14" sheets
  • High speed machine automatically feeds and folds a stack of documents up to 8.75×14"
  • Stapled sets of up to three sheets can be folded by hand-feeding into the feed table bypass

Double Parallel, Half, Letter (for 8.5×11" sheets only), Z
8000 Sheets per Hour
Sheet Table Capacity: 200 Sheets
Manual Feed of Stapeled Sheets
115 V, 60 Hz
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR