Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?
  • Criteria
  • Supplier
  • Suppliers found in search results
    Sort by:

  • Search Within Results

You Searched for: "temperature-and-pressure-loggers"

https://us.vwr.com/stibo/smallweb/std.lang.all/99/06/18989906.jpg

For maximum working efficiency, the temperature and pressure loggers take dual readings simultaneously. With long life power fueled by batteries, the devices are extremely portable to work at any site. The extremely accurate sensors automatically record the collected information on memory cards for easy transportation to computers for further analysis. The temperature and pressure loggers have digital screens and interfaces that are simple to operate for all user levels.

SearchPresentationType-VERTICAL
 
 
SearchResultCount:"9"
Sort by:
 
 
 
 

Supplier:  VWR International
Description:   Simultaneously monitor barometric pressure, temperature, and humidity.
Supplier:  VWR International
Description:   Barometric pressure datalogging device that can be used in 21 CFR 11 environments.
Supplier:  Monarch Instrument
Description:   The Pressure/Temperature Data Logger is a battery powered stand alone water tight compact data logger that records up to 64,000 samples of Pressure an...
Small Business Enterprise
Supplier:  Extech
Description:   Pressure Meter/Datalogger that records data on an SD card in Excel® format. Automatically senses plug-in transducer's range and calibration, and displ...
Supplier:  Extech
Description:   Our low/medium/high ranging datalogging Manometers records data on an SD card in Excel® format.
Product is energy and/or water efficient<multisep/>Product and/or packaging contains recycled/renewable content
Supplier:  Extech
Description:   Datalogger Records data to SD card in Excel format, Triple LCD simultaneously displays 3 pressure channels, Up to 5000psi with 4-20mA output, 4-20mA input with readout in 9 units of measure, Complete with six AAA batteries, 2G SD card, universal AC adaptor.
Catalog Number: (89168-700)
Supplier:  Sper Scientific
Description:   The ph SD Card Logger reads pH, ORP, and temperature. The unit records data onto standard SD memory cards (like a digital camera). When full, simply e...
Supplier:  Sper Scientific
Description:   ANEMOMETER SD CARD DL
Call for Price
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
Stock for this item is limited, but may be available in a warehouse close to you. Please make sure that you are logged in to the site so that available stock can be displayed. If the call is still displayed and you need assistance, please call us at 1-800-932-5000.
In order to process your orders without delay, we request that you provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide identification that includes your business name and shipping address via email CMD_NA@vwr.com or fax 484.881.5997 referencing your VWR account number . Acceptable forms of identification are:

  • State issued document with your organization's Federal Tax ID Number
  • State issued document with your organization's Resale Tax ID Number
  • City or County issued Business License
  • State Department of Health Services License
  • Any other ID issued by the State that includes the business name and address

* Please note if your account is within the State of California two of these pieces of identification will be required.
VWR will not lift restrictions for residential shipping addresses.

???store.product.restricted???
This product has been blocked by your organization.
The original product is no longer available. The replacement shown is available.
This product is no longer available. Alternatives may be available by searching with the VWR Catalog Number listed above. If you need further assistance, please call VWR Customer Service at 1-800-932-5000.
1 - 8  of 9
  1  2  Next