Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Cryogenic Homogenization System

Supplier: VWR International
VWR®
930250
The cryogenic homogenization system simplifies the grinding of plant and animal tissue at cryogenic temperatures.

  • Now with Best-in-Class, Exclusive 5-Year Warranty

This system combines a drive motor with mortars and pestles chilled in a liquid nitrogen reservoir

For sample processing, the 2 mL capacity mortars are placed in the liquid nitrogen reservoir. Tissue samples are added to the pestles and allowed to freeze. The pestle is raised and lowered to mechanically grind the sample to a fine powder. Mortars can be held in the liquid nitrogen reservoir to prevent sample melting. All components can be easily disassembled for cleaning and decontamination.

The use of multiple mortars and pestles allows for higher grinding throughput. The motorized unit speed is slower than a typical homogenizer to prevent sample splattering and generation of airborne particles. Mortars and pestles are constructed of durable porcelain/zirconium composite. The rugged pestle has a stainless steel shaft with a hex bit for quick connection to the motor. Mortars and pestles can be decontaminated by autoclaving, dry heat, or exposure to a commercial decontaminating solution. The cryogenic cooler is ideal for chilling, processing, and transporting samples.

Ordering information: The system is supplied with a motor unit, tray with six mortars and pestles, and cryogenic cooler with sample reservoir, mesh cover, and adsorbent material.



 

ORDER

Expand All / Collapse All
Description Electrical VWR Catalog Number Unit Price Quantity
Cryogenic Homogenization System 120V 12621-188 Each Retrieving
Product available on GSA Advantage®
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Shipping Weight 7.7 kg (17 lbs.)

ACCESSORIES

Expand All / Collapse All

Accessories
Description VWR Catalog Number Unit Price Quantity
Tray with Six Mortars and Pestles 12621-194 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty