Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Excellence Level, XS Series Analytical Balances, METTLER TOLEDO®

Supplier: Mettler Toledo
Excellence XS
30132948 30132858 11106009 30132870 11106006 11106003 11106015 11106012 11106000
XS Series analytical balances offer a variety of uses in pharmaceutical, chemical, food, cosmetic, research and development, and quality control applications.

  • Capacities from 61 to 220 g
  • Readabilities from 0.1 mg to 0.1 g
  • Features FACT® Fully Automatic Calibration Technology
  • Meets All GLP and ISO 9001 Requirements
  • Built-in RS-232 Interface
  • Bluetooth® Wireless Technology Available

They feature the unique SmartGrid™ weighing pan, which is supported at the rear of the weighing chamber, for more efficient weighing

All units have backlit graphic display with touch-screen operation, fully automatic internal adjustment, and a built-in RS-232 interface. These balances make cleaning easy with a draft shield that can be completely dismantled. The dishwasher-safe inner base plate and SmartGrid weighing pan can also be removed for easy cleaning. Peripherals can be connected via the built-in RS-232 interface or an optional second interface (purchased separately). The following optional interfaces are available: Bluetooth® (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. Contact your VWR sales representative for more information.

The SmartGrid™ weighing pan has only minimal solid area to minimize buoyancy caused by turbulance, shortening stabilization time for faster results. In combination with the optional weighing kit, which includes ErgoClips™, the SmartGrid™ weighing pan becomes an ergonomic weighing system that can be precisely adapted to specific tasks and can help to increase productivity. ErgoClips™ click securely onto the grid weighing pan and can hold round-bottom flasks, test tubes, plastic tubes, and more.

Certifications: METTLER TOLEDO® provides ISO 9001 manufacturing and nationwide ISO 9001 and ISO 17025/A2LA certified field service. UL listed and CSA certified.

Ordering information: Units are supplied with a protective cover for the terminal, AC/DC adapter, and power supply cable. They also include manufacturer's one-year warranty. Extended on-site warranty covers all costs associated with repair during the second year. The density determination kit includes a support plate, bracket, pan, 60mm diameter beaker, 80mm diameter beaker, sample holder for non-floating solids, sample holder for floating solids, thermometer, and bottle of wetting agent. The weighing kit contains three ErgoClips™, one each for round-bottom flasks, test tubes, and weighing boats. It also comes with a set of weighing boats, 10 disposable aluminum pans, and 1 stainless steel pan. For a Bluetooth® wireless printer, see Impact Printer series. Calibration service packages help maintain the performance of your balance. The Gold package provides documentation to support installation in many regulated and unregulated environments; the Platinum package provides significant documentation to support installation and qualification in regulated environments. Both include an NIST traceable calibration certificate. Contact your VWR representative for package specifics.

Services: METTLER TOLEDO® provides several service options, including Installation and Qualification, as well as extended warrantys. To learn more about these services please search "METTLER TOLEDO® Installation and Qualification Services" in the VWR.com search field.



 

ORDER

Expand All / Collapse All
Model Weighing Capacity Linearity Pan/Platform Size Readability Stabilization Time Repeatabilty Supplier No. VWR Catalog Number Unit Price Quantity
XS104 120 g 0.2 mg 7.8 x 7.3 cm (31/16 x 27/8") 0.1 mg 4 s 0.1 mg 11106012 11276-874 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
XS105 120 g 0.2 mg 7.6 x 7.6 cm (3 x 3") 0.01 mg 3 s 0.02 mg 30132870 10147-754 Each Retrieving

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Product available on GSA Advantage®
XS105DU 120 g 0.2 mg 7.8 x 7.3 cm (31/16 x 27/8") 0.1 mg (0.01 mg Fine Range) 6 s 0.1 mg 11106009 11276-876 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
XS204 220 g 0.2 mg 7.8 x 7.3 cm (31/16 x 27/8") 0.1 mg 4 s 0.1 mg 11106003 11276-880 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
XS204DR 220 g 1.0 mg 7.8 x 7.3 cm (31/16 x 27/8") 1 mg (0.1 mg Fine Range) 4 s 0.7 mg 11106006 11276-878 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
XS205DU 220 g 0.2 mg 7.8 x 7.3 cm (31/16 x 27/8") 0.1 mg (0.01 mg Fine Range) 6 s 0.1 mg 11106000 11276-882 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
XS225DU 120 g 0.2 mg 7.6 x 7.6 cm (3 x 3") 0.1 mg (0.01 mg Fine Range) 1.5/3 s 0.02 mg 30132858 10147-756 Each Retrieving

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Product available on GSA Advantage®
XS304 320 g 0.2 mg 7.6 x 7.6 cm (3 x 3") 0.1 mg 1.5 s 0.12 mg 30132948 10147-758 Each Retrieving

Temperature sensitive This Item is temperature-controlled and may have specific temperature and storage requirements for shipping/delivery.

Product available on GSA Advantage®
XS64 61 g 0.2 mg 7.8 x 7.3 cm (31/16 x 27/8") 0.1 mg 4 s 0.1 mg 11106015 11276-872 Each Retrieving
Product available on GSA Advantage® UL Listed CSA Certified
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Dimensions 26.3W x 45.3D x 32.2H cm (103/8 x 1713/16 x 1211/16")

ACCESSORIES

Expand All / Collapse All

Accessories
Description Supplier No. VWR Catalog Number Unit Price Quantity
LabX Direct Balance 11120340 11278-504 Each Retrieving
Density Determination Kit for Liquids and Solid Bodies 11106706 11276-928 Each Retrieving
Density Kit for XP/XS Precision Balances (1 mg and 0.1 mg models) 11132680 89042-482 Each Retrieving
Ethernet Interface 11132515 89042-478 Each Retrieving
LC/RS-BLD auxillary display on benchtop stand, with backlit LC display 224200 11274-714 Each Retrieving
MiniMettler 2nd Interface 11132510 89042-476 Each Retrieving
MinWeigh Door for Outer Draft Shield 11106749 89042-486 Each Retrieving
U-Electrode, Small, for Discharging Small Samples 11140161 97034-134 Each Retrieving Restricted
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SERVICES


Services: METTLER TOLEDO® provides several service options, including Installation and Qualification, as well as extended warrantys. To learn more about these services please search "METTLER TOLEDO® Installation and Qualification Services" in the VWR.com search field.
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping