SureGrip™ Industrial Test Lead Set, Model TL220, Fluke®

Supplier: Fluke
SureGrip™
2003625
26984-401EA 196.45 USD
26984-401
SureGrip™ Industrial Test Lead Set, Model TL220, Fluke®
Data Loggers
Starter kit for industrial applications includes two alligator clips, two industrial test probes, and two silicone test leads.

  • CAT III rated for 1000 V
  • CAT IV rated for 600 V

Alligator clips feature insulated, nickel-plated jaws that grip up to 9.5 mm (3/8"), and blunt tips to grab round screw heads. Industrial test probes feature a sharp, 1.3 cm (1/2") stainless steel tip that provides reliable contact. A flexible finger barrier improves grip. Silicone test leads feature 1.5 m (4.9') long silicone insulated wire that resists heat and cold. Leads have right angles on both ends.

Ordering information: Alligator clips, industrial test probes, and silicone test leads are sold in pairs containing one red and one black item.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR