Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

UFC Universal Fraction Collector, Eldex

Supplier: ELDEX LABORATORIES, INC
1048 1047 1046 1243
Permits both time-based collection and volume-based collection

Holds up to 135 9ml test tubes (13x100). The sample shift interval (seconds, minutes, or drops) is selected on 4-digit thumb-wheel switch and is displayed on LED. Unit features electronic drop counting and indexing. No loss of sample during shift. Equipped with recorder shift signal, overflow protection, automatic shutoff, manual advance/reset switch and remote advance capabilities. Integral chromatography column support.

Accommodates up to five different collection receptacles, which are suitable for fractions from one drop to 75ml. Cold room compatible.

Ordering information: Unit consists of a fraction collector base and column support rod. Drop counter head, rack and collection plate, required for operation, are sold separately. The U-136 rack holds 135 9ml test tubes (13x100). The U-160 collection plate has 160 spot collection receptacles, with two spare polypropylene plates (1ml max. fraction volume).



 

ORDER

Expand All / Collapse All
Description Supplier No. VWR Catalog Number Unit Price Quantity
DC-1 Drop Counter Head 1046 30109-122 Each Retrieving
Small Business Enterprise
U-136 Rack for 135 Test Tubes 1047 30109-166 Each Retrieving
Small Business Enterprise
UFC Universal Fraction Collector 1243 30109-087 Each Retrieving
Small Business Enterprise
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Capacity (135) 13 mm test tubes
Dimensions 25.4W x 28.5D x 11.5H cm (10 x 11.25 x 4.5")
Electrical 115/230V, 50/60 Hz
Net Weight 1.8 kg (4 lbs.)
Counter Range 1 to 999 drops in increments of 1
Time Range 1-999 sec. in increments of 1 sec., 1-999 min. in increments of 1 min.
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping