Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® BenchTop Cooler

Supplier: VWR International
VWR®
260009V 110048 260009-2V
The VWR® Benchtop Cooler is an excellent alternative to messy ice buckets and water baths which can be a source of contamination.

  • Functions as a small refrigerated bath
  • Cooler fits perfectly into any laboratory and on any bench
  • Accurate within one degree Celsius

The temperature range is perfect for cooling blood samples prior to coagulation

By utilizing Peltier cooling methods, this unit maintains sub-ambient temperatures without the use of refrigerants. The Benchtop Cooler has a temperature range of -19 to 69°C with an accuracy of ±1.0°C. It will accommodate a maximum number of two blocks.

Equipped with a "press to set" microprocessor controller, this unit maintains 14°C for use in ligation reactions and 17°C for storing oocytes. The seamless well functions as a small refrigerated bath and fits perfectly into any laboratory and on any bench. Because of the supplied domed lid, this unit can accommodate small beakers and flasks, or up to three standard microplates when they are stacked.

Ordering information: VWR® Benchtop Coolers are supplied with a domed plastic lid and block extractor. Units also include a VWR® two-year warranty on parts and labor. Block modules are sold separately. A variety of optional Block accessories are available for this unit. For compatible Block accessories, see 35790-000 series.



 

ORDER

Expand All / Collapse All

Benchtop Cooler
Description Capacity Temperature Range VWR Catalog Number Unit Price Quantity
VWR®C Benchtop Cooler, 115V, 50/60Hz, 100W 2 Block Modules –19 to 69°C (–2.2 to 156°F) 80086-962 Each Retrieving

Block Inserts
Description Size VWR Catalog Number Unit Price Quantity
Holds Forty-Eight Tubes 0.02 mm 47732-408 Each Retrieving
Product available on GSA Advantage®
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Accuracy ± 1.0°C
Weight 4.5 kg (10 lbs.)
Temperature Accuracy ±0.5°C from setpoint
Shipping Weight 7.7 kg (17 lbs.)
Temperature Range 4°C to ambient
Overall Dimensions 15.9W x 9.5L x 5.7H cm (6¼ x 3¾ x 2¼")
Well Dimensions 15.9W x 9.5L x 5.7H cm (6¼ x 3¾ x 2¼")
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty