Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Electrothermal Reaction Station, Techne

Supplier: Techne
Reacto-Station™
PS80034 36630-13
The STEM RS600 Reaction Station has 6-positions which may be programmed to run at the same temperature and stirring rate simultaneously

Six position reaction block designed for 57.5mm diameter vessels.

Variety of accessories available including reflux and inerting head accessory, plus a range of accessories including rotary evaporator adaptors, phase separation heads, filtration adaptors, glass condensers, temperature probes, and a selection of stir bars.

There is also a high temperature model option available that can run up to a temperature of 300°C. Both may be used as standalone units within a laboratory or on a robotic platform.




Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Electrical Capacity Supplier No. VWR Catalog Number Unit Price Quantity
230V 6 Blocks 36630-13 33743-096 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Dimensions 24.3W x 13.5D x 30.9H (9.6 x 5.3 x 12.2")
Shipping Weight 5 kg (11 lbs.)
Temperature Range Ambient +5 to 250°C, HT 300°C
Stirring Speed 400 to 2000 rpm
Temperature Stability ± 0.5°C
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty