Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® and VWR Signature™ Non-Bevel Pipet Tips

Supplier: VWR International
VWR® VWR Signature™
1099-965-306 1099-800-000 1099-165-000 1099-960-306 1166-965-306 1166-800-000 1031-965-008 1071-965-008 1071-960-008 1071-800-000 1166-960-306 1031-960-008 1071-290-020 1031-800-010 1099-290-320 1031-290-020
Tips feature a blunt, square-cut orifice for rapid aspirating and dispensing of fluids.

  • For use with most pipettors
  • Virgin polypropylene fabrication

Ultrafine point tips have a thinner, flexible wall to help dispense the last bit of sample from the tip. Low-binding tips feature a proprietary modified polypropylene resin that limits the adhesion of cells, rDNA, and other viscous materials. All tips are free of trace metals, DNase, and RNase. Low binding tips are also protease- and human DNA-free. Sterile tips are endotoxin-free. Tips and hinged racks are fully autoclavable to 122°C (252°F).



 

ORDER

Expand All / Collapse All
Description Volume Length Tip Color Sterility Packed VWR Catalog Number Unit Price Quantity
VWR Signature Low-Binding Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Nonsterile 96/Hinged Rack 37001-190 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Signature Low-Binding Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Nonsterile Bulk 37001-194 Case of 10000 Retrieving
Pack of 1,000 Retrieving
VWR Signature Low-Binding Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Sterile 96/Hinged Rack 37001-192 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Clear Nonsterile 96/Hinged Rack 53503-592 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Clear Nonsterile Bulk 53503-596 Case of 10000 Retrieving
Pack of 1,000 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Clear Sterile 96/Hinged Rack 53503-594 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Yellow Nonsterile 96/Hinged Rack 53503-602 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Yellow Nonsterile Bulk 53503-606 Case of 10000 Retrieving
Pack of 1,000 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Yellow Sterile 96/Hinged Rack 53503-604 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Nonsterile 96/Hinged Rack 53503-252 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Nonsterile Bulk 53503-256 Case of 10000 Retrieving
Pack of 1,000 Retrieving
VWR Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Sterile 96/Hinged Rack 53503-250 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Clear Nonsterile Bulk 53503-590 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips 1–200 µL 4.9 cm (1.937") Clear Nonsterile Bulk 53503-600 Case of 9600 Retrieving
Pack of 960 Retrieving
VWR Tips, Ultrafine Point 1–250 µL 5 cm (1.955") Clear Nonsterile Bulk 53503-254 Case of 9600 Retrieving
Pack of 960 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Environmentally Preferable Attribute Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product and/or packaging is safer to human and environmental health, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product is energy and/or water efficient, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product and/or packaging is safer to human and environmental health, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product and/or packaging is safer to human and environmental health, Product is manufactured with low CO₂ impact Product and/or packaging contains recycled/renewable content, Product and/or packaging is recyclable or reduces waste, Product is manufactured with low CO₂ impact
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping