Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

RESOURCE RPC Columns, GE Healthcare

Supplier: GE Healthcare
17-1181-01 17-1182-01
Resource RPC are prepacked SOURCE 15RPC columns designed for rapid screening experiments, method development, and small-scale protein purification using reversed phase chromatography.

  • Wide pH range (1-12), outstanding selectivity, chemical resistance, high capacity, and high resolution at high flow rates
  • Excellent scalability, from RESOURCE to FineLINE columns
  • Using ÄKTA™ design and other high-performance liquid chromatography systems

SOURCE 15RPC is based on rigid, monosized 15 µm diameter polystyrene/divinyl benzene beads. The matrix has outstanding selectivity for RPC. The monodispersity of the beads yields stable beds, low back pressures and excellent results at high flow rates.With its high physical and chemical stability and very high batch-to-batch reproducibility, SOURCE 15RPC is well suited for all stages of an industrial scale operation - from research and process development through scale-up and into production. SOURCE 15RPC offers properties superior to those of other polymeric matrices.




 

ORDER

Expand All / Collapse All
Description Capacity Bed Dimensions Particle Size Supplier No. VWR Catalog Number Unit Price Quantity
RESOURCE™ RPC 1 mL 6.4 x 30 mm 15 µm 17-1181-01 89125-746 Each (1ml) Retrieving
RESOURCE™ RPC 3 mL 6.4 x 100 mm 15 µm 17-1182-01 95017-082 Each (3ml) Retrieving
RESOURCE™ RPC 1 mL 6.4 x 30 mm 15 µm 17-1181-01 95017-080 Each (1ml) Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Max. Pressure 40 bar [4 MPa] (580 psi)
pH Range 1–12 (working), 1–14 (short term)
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping