Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Global Web is currently experiencing issues, technical teams are working to correct the problem.

Lumbar Lock Industrial Strength Back Supports, Chase Ergonomics

Lumbar Lock®
45035 45034 45031 45030 45033 45032
Supports deliver full power/support for maximum protection from injury while providing comfort and assuring compliance.

  • Deliver full power/support
  • Support back muscles and reduce fatigue
  • Breathable construction prevents heat build-up on lower back
  • Machine washable

Breathable power knit elastic forms body of support. Stays increase in number with size and are correctly placed to support back muscles and reduce fatigue. Wide 10.2cm (4") cinch straps tighten over boning stays, providing custom fit/support for each wearer. Premium woven elastic cinch straps feature Triple Lock Velcro® hook-and-loop closure option. Lumbar Lock anchoring system keeps support in place. Open, breathable construction prevents heat build-up on lower back. Shoulder strap style reminds worker to lift properly. Straps also keep support at hand during non-lifting periods. Machine washable. Maximum weight: 425g (15oz.). Color: black.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Size Waist Size Supplier No. VWR Catalog Number Unit Price Quantity
Large 99.1–111.8 cm (39–44") 45033 56614-818 Case of 5 Retrieving
Each Retrieving
Medium 83.8–96.5 cm (33–38") 45032 56614-816 Case of 5 Retrieving
Each Retrieving
Small 71.1–81.3 cm (28–32") 45031 56614-814 Case of 5 Retrieving
Each Retrieving
X-Large 114.3–124.5 cm (45–49") 45034 56614-820 Case of 5 Retrieving
Each Retrieving
X-Small 58.4–68.6 cm (23–27") 45030 56614-812 Case of 5 Retrieving
Each Retrieving
XX-Large 127–137.2 cm (50–54") 45035 56614-822 Case of 5 Retrieving
Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty