Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Low Profile Industrial Strength Back Support, Chase Ergonomics

Supplier: CHASE ERGONOMICS
46035 46034 46031 46032 46030
Provides full power/support for maximum protection from injury.

  • Provides full power/support for maximum protection from injury
  • Shoulder-strap style reminds worker to lift properly, keeps brace “at hand” during breaks
  • Machine washable

Lightweight, non-bulky construction is comfortable and assures compliance

Shoulder-strap style reminds worker to lift properly, keeps brace “at hand” during breaks. All back supports are machine washable. Color: black.

Heat build-up is minimal. Breathable power knit elastic forms body of support. Orthopedic stays support back muscles, reduce fatigue. (More support stays added as support size increases.) Premium woven elastic 4" cinch straps tighten over boning stays, providing custom fit/support for each wearer. Abrasion-resistant binding on each end of primary support ensures longer life of brace when worn during close-to-body lifting applications.



 

ORDER

Expand All / Collapse All
Size Waist Size Supplier No. VWR Catalog Number Unit Price Quantity
Medium 83.8–96.5 cm (33–38") 46032 56614-879 Case of 10 Retrieving
Each Retrieving
Small 71.1–81.3 cm (28–32") 46031 56614-877 Case of 10 Retrieving
Each Retrieving
X-Large 114.3–124.5 cm (45–49") 46034 56614-883 Case of 10 Retrieving
Each Retrieving
X-Small 58.4–68.6 cm (23–27") 46030 56614-875 Case of 10 Retrieving
Each Retrieving
XX-Large 127–137.2 cm (50–54") 46035 56614-885 Case of 10 Retrieving
Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty