Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

STANZOIL® Neoprene-Coated Knit-Lined Gloves, MAPA® Professional

Supplier: MAPA PROFESSIONAL
STANZOIL®
337421 337420 334949 334947 334948 334946 337429 337428
Gloves provide medium-weight hand protection for chemical processing, petroleum refining, grinding and filling of castings, metal finishing, and general maintenance applications. Each style features a unique multi-layer construction, avoiding the thin spots and pinholes common to single-dipped supported gloves. Durable neoprene for excellent dexterity and mechanical and chemical protection.

Liquid-proof and resistant to oils, acids, caustics, solvents, greases, abrasion, and cuts. Soft, absorbent interlock knit-cotton liner adds comfort, easy on-off, and moderate temperature protection. Roughed overdip provides a nonslip grip for hard-to-grasp materials. Two-color construction for a visual indicator of wear-through. Washable. Hand-specific, with pinked cuffs.

Certifications: In compliance with CFR 21 170-199. CE marked.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Glove Size Model Length Glove Color Supplier No. VWR Catalog Number Unit Price Quantity
2X-Large NL-52 35.6 cm (14") Black 337420 32931-537 Case of 48 Retrieving
Pack of 12 Retrieving
3X-Large NL-52 35.6 cm (14") Blue 337421 32931-559 Case of 48 Retrieving
Pack of 12 Retrieving
Large NL-34 30.5 cm (12") Blue 334948 32920-064 Case of 72 Retrieving
Pack of 12 Retrieving
Large NL-52 35.6 cm (14") Black 337428 32931-490 Case of 48 Retrieving
Pack of 12 Retrieving
Medium NL-34 30.5 cm (12") Blue 334947 32920-042 Case of 72 Retrieving
Pack of 12 Retrieving
Small NL-34 30.5 cm (12") Blue 334946 32920-020 Case of 72 Retrieving
Pack of 12 Retrieving
X-Large NL-52 35.6 cm (14") Blue 337429 32931-515 Case of 48 Retrieving
Pack of 12 Retrieving
X-Large NL-34 30.5 cm (12") Blue 334949 32920-086 Case of 72 Retrieving
Pack of 12 Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/Hand-specific Ambidextrous
Disposable/Reusable Disposable
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty