Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

MILSPEC-Type Butyl Gloves, Honeywell Safety

Supplier: HONEYWELL SAFETY PRODUCTS USA INC.
B144RGI/M B144RGI/L B254GI/XL B144RGI/XS B174GI/S B174GI/XS B254GI/XS B131GI/S B144RGI/S B144GI/S B174GI/XL B144GI/XS B131GI/M B131GI/L B144GI/M B131GI/XL B144GI/L B254GI/L B144GI/XL B174GI/M B254GI/M B174GI/L B144RGI/XL
Gloves are highly impermeable to water vapor, gases, and toxic chemicals including most missile fuels, and resistant to oxygenated solvents and most oxidizing chemicals

They are flexible and sensitive, even at low temperatures. Curved hand design. Gloves 63550-102, -104, -106, -108, and -110 feature a cotton liner.



 

ORDER

Expand All / Collapse All

Smooth Finish
Glove Size Length Thickness Glove Color Supplier No. VWR Catalog Number Unit Price Quantity
Large 35.6 cm (14") 25 mil Black B254GI/L 63550-099 Pair Retrieving
Large 35.6 cm (14") 17 mil Black B174GI/L 63550-089 Pair Retrieving
Large 35.6 cm (14") 14 mil Black B144GI/L 63550-069 Pair Retrieving
Medium 35.6 cm (14") 14 mil Black B144GI/M 63550-067 Pair Retrieving
Medium 35.6 cm (14") 17 mil Black B174GI/M 63550-087 Pair Retrieving
Medium 35.6 cm (14") 25 mil Black B254GI/M 63550-097 Pair Retrieving
Small 35.6 cm (14") 14 mil Black B144GI/S 63550-065 Pair Retrieving
Small 35.6 cm (14") 17 mil Black B174GI/S 63550-085 Pair Retrieving
X-Large 35.6 cm (14") 25 mil Black B254GI/XL 63550-101 Pair Retrieving
X-Large 35.6 cm (14") 14 mil Black B144GI/XL 63550-071 Pair Retrieving
X-Small 35.6 cm (14") 17 mil Black B174GI/XS 63550-083 Pair Retrieving
X-Small 35.6 cm (14") 14 mil Black B144GI/XS 63550-063 Pair Retrieving

Rough Finish
Glove Size Length Thickness Glove Color Supplier No. VWR Catalog Number Unit Price Quantity
Large 35.6 cm (14") 14 mil Black B144RGI/L 63550-079 Pair Retrieving
Medium 35.6 cm (14") 14 mil Black B144RGI/M 63550-077 Pair Retrieving
Small 35.6 cm (14") 14 mil Black B144RGI/S 63550-075 Pair Retrieving
X-Large 35.6 cm (14") 14 mil Black B144RGI/XL 63550-081 Pair Retrieving
X-Small 35.6 cm (14") 14 mil Black B144RGI/XS 63550-073 Pair Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Ambidextrous/Hand-specific Ambidextrous
Disposable/Reusable Disposable
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty