Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

Global Web is currently experiencing issues, technical teams are working to correct the problem.

Power Strips with Hospital-Grade Plug and Receptacles, Tripp Lite

Supplier: TRIPP LITE
Rugged all-metal outlet strips provide 15A capacity AC power distribution for 120V applications

Note: Not for use where NEC requires hospital-grade receptacles.

Power strips feature a NEMA 5-15P-HG plug, six NEMA 5-15R-HG receptacles, built-in resettable circuit breaker, a switchless design that prevents accidental shutoff, and optional-use keyhole mounting tabs and flanges.

Certifications: UL 1363 and cUL listed.

Ordering information: Manufacturer's lifetime warranty.

Log in to see your contract pricing and availability.
  Remember me on this device


Expand All / Collapse All
Cord Length Supplier No. VWR Catalog Number Unit Price Quantity
1.8 m (6') PS606HG 89079-132 Each Retrieving
UL Listed cUL Listed CSA Certified
4.6 m (15') PS615HG 89079-128 Each Retrieving
UL Listed cUL Listed CSA Certified
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page


Color White
Dimensions 3.8H x 34.9W x 6.4Dcm (11/2 x 133/4 x 21/2")
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty