Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

PYREX® Weighing Bottles, Low Form, Pennyhead Stopper, Corning®

Supplier: Corning
PYREX®
1682-5030 1682-7033 1682-6030
Cylindrical, low form, glass weighing bottles accept closed bottom, hollow pennyhead-style stoppers.



 

ORDER

Expand All / Collapse All
Capacity Dimensions Weight [ST] Joint No. Supplier No. VWR Catalog Number Unit Price Quantity
35 mL (1.2 oz.) 50 O.D. x 30 H, mm (115/16 x 13/16") 53 g (17/8 oz.) 50/12 1682-5030 77776-944 Case of 6 Retrieving
Product available on GSA Advantage®
50 mL (1.7 oz.) 60 O.D. x 30 H, mm (23/8 x 13/16") 71 g (21/2 oz.) 60/12 1682-6030 77776-946 Case of 6 Retrieving
82 mL (2.8 oz.) 70 O.D. x 33 H, mm (23/4 x 15/16") 111 g (4311/16 oz.) 71/15 1682-7033 77776-948 Case of 6 Retrieving
Product available on GSA Advantage®
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty
 

A new look and a renewed commitment

Built on the features & resources you know, optimized with innovation from Avantor®. Our new brand symbolizes agility and our ability to adapt to customer needs.

Learn More Start Shopping