Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Tie Timer™ Timer

Supplier: VWR International
Know at a glance the time remaining with this timer on a 91.4 cm (36") lanyard.

  • Traceable
  • Timer Wearable around Neck
  • Functions Include Countdown Alarm, Stopwatch, or Time of Day

Count up or down to 23 hours, 59 minutes, 59 seconds. The timer also features a time-of-day display, and the LCD is 1.1 cm (⁷⁄₁₆") high.

The memory key permits instant replay timing for repetitive testing.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: This timer is supplied with lanyard and one-year, 1.5V silver-oxide battery.


Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
L x Dia. VWR Catalog Number Unit Price Quantity
6.4 x 3.2 cm (21/2 x 11/4") 23609-194 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Accuracy 0.01%, with 1 second resolution
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty