Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Water-Resistant Flashing Timer

Supplier: VWR International
VWR®
5036
This splash-proof, water-resistant timer is ideal for wet labs, wash-down areas, plants, and field use.

  • Splash-proof, water-resistant design
  • Bright LED display
  • Visual and audible alarms
  • Traceable®

Times from 99 minutes, 59 seconds to zero with one-second resolution. When zero is reached, a bright red LED flashes as a visual sign and an audible alarm sounds for one minute or until manually turned off.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Timer is supplied with lanyard, magnet, Velcro® fastener to affix to surfaces, and two replaceable 357A silver-oxide batteries, appropriate for two years of use.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
Dia. x D VWR Catalog Number Unit Price Quantity
7.6 x 1.3 cm (3 x 1/2") 47732-426 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Accuracy 0.01%
Weight 42.5 g (11/2 oz.)
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Select Product:

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty