Keep my session open?
Ending In 
Your shopping session has expired.
Your session has expired. For your security, we have logged you out.
Would you like to log in again?

VWR® Traceable™ Radio-Controlled Atomic Clock

Supplier: VWR International
VWR® Traceable®
5125
Digital clock keeps accurate via a radio signal directly from the world’s most accurate clock: the atomic clock at the National Institute of Standards and Technology (NIST) in Boulder, Colorado.

  • Linked to the atomic clock in Boulder, Colorado
  • LCD display
  • Highly visible digits
  • Extremely exact measure of time

The radio signal automatically adjusts for a.m./p.m., 24-hour time, day/date, daylight savings time, leap year, and leap seconds (earth rotation wobble corrections). Ideal for recording receipt of samples, noting the exact time an event occurred, supporting documentation, maintaining ISO 9000 certification, and providing a standard for a location’s other clocks. Clock features a backlight for viewing in total darkness. An alarm increases in volume until turned off. LCD displays time in 1.3 cm (1/2") high digits that are readable up to 3m (10') away. Temperature and day/date are displayed below the time.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.

Ordering information: Supplied with one AA battery.



Log in to see your contract pricing and availability.
  Remember me on this device
 

ORDER

Expand All / Collapse All
W x D x H VWR Catalog Number Unit Price Quantity
6.4 x 3.8 x 7.6 cm (21/2 x 11/2 x 3") 36934-140 Each Retrieving
Generate Barcodes Barcode Label Format: 
Generate PDF Catalog Page

SPECIFICATIONS

Accuracy ±1°C
Resolution 0.1°
Temperature Range 0 to 50°C (32 to 158°F)
Weight 113.4 g (4 oz.)
Time Accuracy ±0.0001 second
Enter Details

Select the article for which you are looking for Certificate

Indicate the Lot Number. This field is mandatory.

Enter Certificate Details

Enter the Lot number:

Choose from recent batch/lot numbers:

Or
Review & Compare Alternatives
We found alternative products that can save you up to  per item-unit.  To compare product details, select up to 3 alternatives below and click Compare Selected. To add items to your basket, enter a quantity and click Add to Basket.

Original Product:

Description Catalog Number Availability Unit Your Price Price Per Qty