HyperSep™ Cyano SPE Plates

Supplier: Thermo Scientific
HyperSep™
60300-822 60300-821 60300-823 60300-824
10048-448EA 602.2 USD
10048-448 10048-450 10048-452 10048-446
HyperSep™ Cyano SPE Plates
Microplates Solid Phase Extraction Plates (SPE)
HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation.

  • Particle size: 40 to 63 µm
  • Pore size: 60 Å
  • Surface area: 525 m²/g

Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR