HyperSep™ C8 SPE Plates

Supplier: Thermo Scientific
HyperSep™
60300-448 60300-445 60300-447 60300-446
10048-404EA 613.81 USD
10048-404 10048-398 10048-402 10048-400
HyperSep™ C8 SPE Plates
Microplates Solid Phase Extraction Plates (SPE)
HyperSep C8 SPE well plates and individual wells provide excellent performance characteristics for moderately polar analytes. They also offer the potential for polar interactions greater than with C18.

  • Well suited for method requiring less retention than C18
  • For moderately polar analytes
  • Potential for polar interactions greater than with C18

HyperSep-96 system incorporates traditional solid phase extraction sorbents into a 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation. Well plates are customizable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.

Particle size: 40 to 63 µm
Pore size: 60 Å
Surface area: 481 m²/g
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR