HyperSep™ Phenyl SPE Plates

Supplier: Thermo Scientific
HyperSep™
60300-688
10047-810EA 613.81 USD
10047-810
HyperSep™ Phenyl SPE Plates
Microplates Solid Phase Extraction Plates (SPE)
HyperSep-96™ system incorporates traditional solid phase extraction sorbents into 96-well plate format providing fast analysis without sacrificing accuracy or reproducibility. The innovative design of HyperSep-96 well plates provides flexibility for both method development and scale adjustment to 96-well without method revalidation.

  • Particle size: 40 to 60 µm
  • Pore size: 61 Å
  • Surface area: 481 m²/g

Well plates are customisable, allowing any arrangement of wells with differing sorbent chemistries for simultaneous processing.
Order Now

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR