Methyl arachidate 99%
Supplier: Thermo Scientific Chemicals
Synonyms:
Methyl Arachidate
, Methyl eicosanoate
45282-0010
45282-0250
45282-0050
TS45282-0010EA
80.48
USD
TS45282-0010
TS45282-0050
TS45282-0250
Methyl arachidate 99%
Methyl arachidate
Specification Test Results
Appearance | White to off-white Powder |
Infrared spectrum | Conforms |
Melting point | 45 to 48 °C |
GC | ≥98.5 % |
Free acid | ≤1 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...