1,1'-Azobis(N,N-dimethylformamide) 98%
Supplier: Thermo Scientific Chemicals
|
Warning
|
Synonyms:
N1,N1,N2,N2-Tetramethyldiazene-1,2-dicarboxamide
, Diamide
18571-0010
18571-0050
TS18571-0050EA
463.08
USD
TS18571-0050
TS18571-0010
1,1'-Azobis(N,N-dimethylformamide) 98%
1,1'-Azobis(N,N-dimethylformamide)
Specification Test Results
Appearance | Yellow Powder |
Infrared spectrum | Conforms |
Melting point | 104 to 114 °C |
GC | ≥97.5 % |
HPLC | ≥97.5 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...