3-Amino-2-methylphenylboronic acid pinacol ester 97%
Supplier: Thermo Scientific Chemicals
|
Warning
|
44454-0050
TS44454-0050EA
512.2
USD
TS44454-0050
3-Amino-2-methylphenylboronic acid pinacol ester 97%
3-Amino-2-methylphenylboronic acid pinacol ester
Specification Test Results
Appearance | Off-white to brown Solid |
Infrared spectrum | Conforms |
Melting point | 117 to 122 °C |
GC | ≥96.0 % |
NMR (1H-NMR) | Consistent with structure |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...