Methyl-2-amino-5-chlorobenzoate 95%
Supplier: Thermo Scientific Chemicals
|
Warning
|
42616-0010
TS42616-0010EA
82.57
USD
TS42616-0010
Methyl-2-amino-5-chlorobenzoate 95%
Methyl 2-amino-5-chlorobenzoate
Specification Test Results
Appearance | Cream to beige to light brown Crystalline powder or crystals |
Infrared spectrum | Conforms |
Melting point | 68 to 72 °C |
GC | ≥94 % |
NMR (1H-NMR) | Consistent with structure |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...