Methyl (4-fluorophenyl)acetate 99%
Supplier: Thermo Scientific Chemicals
|
Warning
|
30467-0250
TS30467-0250EA
152.72
USD
TS30467-0250
Methyl (4-fluorophenyl)acetate 99%
Methyl (4-fluorophenyl)acetate
Specification Test Results
Appearance | Clear colorless to yellow Liquid |
Infrared spectrum | Conforms |
Refractive index | 1.4860 to 1.4880 (20°C, 589 nm) |
GC | ≥98.5 % |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...