Monoethyl succinate 95%
Supplier: Thermo Scientific Chemicals
|
Warning
|
Synonyms:
4-Ethoxy-4-oxobutanoic acid
, Ethyl hydrogen succinate
43688-0050
TS43688-0050EA
81
USD
TS43688-0050
Monoethyl succinate 95%
Monoethyl succinate
Specification Test Results
Appearance | Clear colorless Liquid |
Infrared spectrum | Conforms |
GC | ≥94.0 % |
Elemental Analysis | 46.4 to 52.3 % (C) |
Elemental Analysis | 41.2 to 46.4 % (O) |
Learn more
About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...