Carminic acid 70-90%

Supplier: Thermo Scientific Chemicals
Danger

34663-0010 34663-0050
TS34663-0050EA 335.07 USD
TS34663-0050 TS34663-0010
Carminic acid 70-90%
Carminic acid
Formula: C₂₂H₂₀O₁₃
Melting Pt: 136 °C (dec.)
Storage Temperature: Ambient
EINECS: 215-023-3
UN: 3147
ADR: 8,III

Order Now

Specification Test Results

Appearance Red Crystalline powder
Infrared spectrum Conforms
HPLC ≥70 %

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

Learn more About VWR